Overview
Mfr description
61463686855 4X5/16X3/16X5/16X1/16
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- GradeMedium
- Package Quantity5
- UPC_NO61463686855
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data