Motion
61463687490

NORTON ABRASIVES
61463687490

Sharpening Stone - Novaculite Material, 1 in Long, 1/8 in Wide
MI ITEM #04154419
MFR #61463687490
List Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687490

Sharpening Stone - Novaculite Material, 1 in Long, 1/8 in Wide
MI ITEM #04154419
MFR #61463687490

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.58/each for your price

Overview

Mfr description
61463687490 1 X 1/8

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Stone Shape
    Point
  • Grade
    Extra Fine
  • Package Quantity
    5
  • UPC_NO
    61463687490
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought