Overview
Mfr description
61463687040 3 X 1-3/4 X 1/4 X 1/16
Specifications
- Stone MaterialNovaculite
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRound Edge Slip
- GradeUltra Fine
- Package Quantity5
- UPC_NO61463687040
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data