Motion
61463687140

NORTON ABRASIVES
61463687140

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 7/16 in Thick
MI ITEM #04154422
MFR #61463687140
Your Price$20.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687140

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 7/16 in Thick
MI ITEM #04154422
MFR #61463687140

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$20.22/each(List $23.26)

Overview

Mfr description
61463687140 4 X 1 X 7/16 X 3/16

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Round Edge Slip
  • Color
    Brown
  • Grade
    Medium
  • Package Quantity
    5
  • UPC_NO
    61463687140
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text