Motion
61463687135

NORTON ABRASIVES
61463687135

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 7/16 in Thick
MI ITEM #04154423
MFR #61463687135
Price$20.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687135

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1 in Wide, 7/16 in Thick
MI ITEM #04154423
MFR #61463687135

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.59/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    7/16 in
  • Overall Width  
    1 in

Details

  • Color
    Orange
  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round Edge Slip
  • UPC_NO
    61463687135

Overview

Mfr description
61463687135 4 X 1 X 7/16 X 3/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought