Overview
Mfr description
61463687050 4X1-1/4X1/4X1/8 ULTRA FINE
Specifications
- Stone MaterialNovaculite
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRound Edge Slip
- GradeUltra Fine
- Package Quantity5
- UPC_NO61463687050
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data