Motion
61463687055

NORTON ABRASIVES
61463687055

Sharpening Stone - Novaculite Material, 4 in Long, 1-3/4 in Wide, 3/8 in Thick
MI ITEM #04154425
MFR #61463687055
Your Price$45.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687055

Sharpening Stone - Novaculite Material, 4 in Long, 1-3/4 in Wide, 3/8 in Thick
MI ITEM #04154425
MFR #61463687055

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$45.61/each(List $57.07)

Overview

Mfr description
61463687055 4X1-3/4X3/8X1/8X5/16X3/32

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Round Edge Slip
  • Color
    White
  • Grade
    Extra Fine
  • Package Quantity
    5
  • UPC_NO
    61463687055
  • Manufacturer Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought