Motion
61463687045

NORTON ABRASIVES
61463687045

Sharpening Stone - Novaculite Material, 4 in Long, 1-3/4 in Wide, 3/8 in Thick
Mi Item #04154426
MFR #61463687045
Price$177.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687045

Sharpening Stone - Novaculite Material, 4 in Long, 1-3/4 in Wide, 3/8 in Thick
Mi Item #04154426
MFR #61463687045

Mfr description
61463687045 4X1-3/4X3/8X1/8 ULTRA FINE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.63/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    1-3/4 in

Details

  • Grade
    Ultra Fine
  • Manufacturer Package Quantity
    1
  • Manufacturer Upc Number
    614636870458
  • Package Quantity
    5
  • Specification
    HS4
  • Stone Material
    Novaculite
  • Stone Shape
    Round Edge Slip
  • UPC_NO
    61463687045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)