Specifications
Dimensions
- Overall Length4-1/2 in
- Overall Thickness3/8 in
- Overall Width1-3/4 in
Details
- ColorOrange
- GradeFine
- Manufacturer Package Quantity5
- Package Quantity5
- Stone MaterialAluminum Oxide
- Stone ShapeRound Edge Slip
- UPC_NO61463687160
Overview
Mfr description
61463687160 4-1/2 X 1-3/4 X 3/8 X 1/8