Overview
Mfr description
61463687100 4-1/2 X 1-3/4 X 1/2 X 3/16
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRound Edge Slip
- GradeCoarse
- Package Quantity5
- UPC_NO61463687100
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data