Motion
61463687180

NORTON ABRASIVES
61463687180

Sharpening Stone - Aluminum Oxide Material, 4-1/2 in Long, 1-3/4 in Wide, 1/2 in Thick
Mi Item #04154432
MFR #61463687180
Price$26.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687180

Sharpening Stone - Aluminum Oxide Material, 4-1/2 in Long, 1-3/4 in Wide, 1/2 in Thick
Mi Item #04154432
MFR #61463687180

Mfr description
61463687180 4-1/2 X 1-3/4 X 1/2 X 3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.65/each

Specifications

Dimensions

  • Overall Length  
    4-1/2 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1-3/4 in

Details

  • Color
    Brown
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Round Edge Slip
  • UPC_NO
    61463687180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)