Motion
61463687105

NORTON ABRASIVES
61463687105

Sharpening Stone - Silicon Carbide Material, 6 in Long, 2-1/4 in Wide, 3/4 in Thick
Mi Item #04154435
MFR #61463687105
Price$55.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687105

Sharpening Stone - Silicon Carbide Material, 6 in Long, 2-1/4 in Wide, 3/4 in Thick
Mi Item #04154435
MFR #61463687105

Mfr description
61463687105 6 X 2-1/4 X 3/4 X 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.43/each

Specifications

Dimensions

  • Overall Length  
    6 in
  • Overall Thickness  
    3/4 in
  • Overall Width  
    2-1/4 in

Details

  • Color
    Black
  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Round Edge Slip
  • UPC_NO
    61463687105
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)