Overview
Mfr description
69936613416 4-1/2 X 1-3/4 X 1/2 X 3/8
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- GradeMedium
- Package Quantity5
- UPC_NO69936613416
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data