Motion
69936613425

NORTON ABRASIVES
69936613425

Sharpening Stone - Arkansas Stone Material, 4-1/2 in Long, 1-7/8 in Wide, 1/2 in Thick
Mi Item #04154438
MFR #69936613425
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936613425

Sharpening Stone - Arkansas Stone Material, 4-1/2 in Long, 1-7/8 in Wide, 1/2 in Thick
Mi Item #04154438
MFR #69936613425

Mfr description
69936613425 4-1/2 X 1-7/8 X 1/2 X 3/8
  • Hard translucent Arkansas natural stone has an ultra fine grit that produces the finest edge possible while maintaining tolerances unequalled by any other abrasive for sharpening
  • The two different edge shapes make them universal sharpeners
  • Ultra fine grit is best for producing the keenest edge possible on precision tools and delicate instruments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    4-1/2 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1-7/8 in

Details

  • Grade
    Ultra Fine
  • Package Quantity
    5
  • Stone Material
    Arkansas Stone
  • UPC_NO
    69936613425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)