Motion
61463687230

NORTON ABRASIVES
61463687230

Sharpening Stone - Aluminum Oxide Material, 2-1/4 in Long, 7/8 in Wide, 3/16 in Thick
MI ITEM #04154440
MFR #61463687230
Price$23.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687230

Sharpening Stone - Aluminum Oxide Material, 2-1/4 in Long, 7/8 in Wide, 3/16 in Thick
MI ITEM #04154440
MFR #61463687230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.84/each

Specifications

Dimensions

  • Overall Length  
    2-1/4 in
  • Overall Thickness  
    3/16 in
  • Overall Width  
    7/8 in

Details

  • Grade
    Medium
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    61463687230

Overview

Mfr description
61463687230 2-1/4 X 7/8 X 3/16
  • Aluminum oxide abrasive produce a strong, keen, long-lasting edge and are the choice for the best blend of cut rate and finish
  • Carving tool slips are ideal for sharpening, final finishing and maintaining the edge required on the special gouges, knives and deep grooved tools used in carving wood
  • Fine if preferred for producing sharper than average edges on woodworking tools, gouges, reamers, taps, auger bits and twist drills
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
  • Norton Sharpening Stones have been the world leader for over 150 years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought