Motion
61463687225

NORTON ABRASIVES
61463687225

Sharpening Stone - Aluminum Oxide Material, 2-1/4 in Long, 7/8 in Wide, 3/16 in Thick
MI ITEM #04154441
MFR #61463687225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687225

Sharpening Stone - Aluminum Oxide Material, 2-1/4 in Long, 7/8 in Wide, 3/16 in Thick
MI ITEM #04154441
MFR #61463687225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61463687225 2-1/4 X 7/8 X 3/16
  • India – aluminum oxide abrasive– stones produce a strong, keen, long-lasting edge and are the choice for the best blend of cut rate and finish
  • Carving tool slips are ideal for sharpening, final finishing and maintaining the edge required on the special gouges, knives and deep grooved tools used in carving wood
  • Use Norton India for initial sharpening, followed with Norton Hard Translucent Arkansas for finishing and polishing
  • The use of oil with sharpening stones enhances the sharpening action and minimizes the clogging of the stone's surface
  • Norton Sharpening Stones have been the world leader for over 150 years

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    240 Grit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text