Motion
61463687335

NORTON ABRASIVES
61463687335

Jointer Stone - Silicon Carbide, 4 in Long, 3/4 in Wide, 3/8 in Thick
MI ITEM #04154445
MFR #61463687335
Your Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687335

Jointer Stone - Silicon Carbide, 4 in Long, 3/4 in Wide, 3/8 in Thick
MI ITEM #04154445
MFR #61463687335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.63/each(List $22.57)

Overview

Mfr description
61463687335 4 X 3/4 X 3/8

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Length
    4 in
  • Overall Width
    3/4 in
  • Overall Thickness
    3/8 in
  • Package Quantity
    5
  • UPC_NO
    61463687335

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text