Overview
Mfr description
61463687340 4 X 3/4 X 1/2
- Crystolon is a premium silicon carbide abrasive fast stock removal for quick edge shaping with minimal loading
- Jointer Stones provide a fast method of restoring and maintaining the cutting edges of mechanical jointing devices on automatic planers
- The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
- Norton Sharpening Stones have been the world leader for over 150 years
- Norton offers the broadest range of sharpening stones in the industry
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- GradeMedium
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data