Motion
61463687375

NORTON ABRASIVES
61463687375

Jointer Stone - Aluminum Oxide, 4 in Long, 3/4 in Wide, 3/8 in Thick
MI ITEM #04154448
MFR #61463687375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687375

Jointer Stone - Aluminum Oxide, 4 in Long, 3/4 in Wide, 3/8 in Thick
MI ITEM #04154448
MFR #61463687375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61463687375 4 X 3/4 X 3/8

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Length
    4 in
  • Overall Width
    3/4 in
  • Overall Thickness
    3/8 in
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text