Motion
61463687425

NORTON ABRASIVES
61463687425

Sharpening Stone - Aluminum Oxide Material, 5 in Long, 1 in Wide, 3/16 in Thick
Mi Item #04154454
MFR #61463687425
Price$25.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687425

Sharpening Stone - Aluminum Oxide Material, 5 in Long, 1 in Wide, 3/16 in Thick
Mi Item #04154454
MFR #61463687425

Mfr description
61463687425 5 X 1 X 3/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.05/each

Specifications

Dimensions

  • Overall Length  
    5 in
  • Overall Thickness  
    3/16 in
  • Overall Width  
    1 in

Details

  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463687425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)