Overview
Mfr description
61463610369 9X2-1/2X1-1/2 37C80-HV
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- ColorBlack
- GradeMedium
- Package Quantity10
- UPC_NO61463610369
- Manufacturer Package Quantity10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data