Overview
Mfr description
61463687715 10 X 1-5/16 X 3/4
- India - smooth cutting aluminum oxide abrasive, our patent for a fine finish for long lasting cutting edge; The choice of artisans, craftsmen and mechanics; Ideal for clean deburring, generating keen edges and quality finishes
- Produce a fast-cutting edge on sickles, scythes and brush hooks
- The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
- Norton Sharpening Stones have been the world leader for over 150 years
- Stone face is knurled for even stonger sharpenign action
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- GradeCoarse
- Package Quantity10
- UPC_NO61463687715
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data