Overview
Mfr description
61463687731 10 X 1-1/4 X 3/4
- Crystolon is a premium silicon carbide abrasive fast stock removal for quick edge shaping with minimal loading
- Produce a fast-cutting edge on sickles, scythes and brush hooks
- The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
- Norton Sharpening Stones have been the world leader for over 150 years
- Stone face is knurled for even stonger sharpenign action
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- GradeCoarse
- Package Quantity10
- UPC_NO61463687731
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data