Overview
Mfr description
61463687665 10 X 1-1/4 X 3/4
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- ColorBlack
- GradeMedium
- Package Quantity5
- UPC_NO61463687665
- Manufacturer Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data