Motion
61463687670

NORTON ABRASIVES
61463687670

Sharpening Stone - Silicon Carbide Material, 14-3/4 in Long
Mi Item #04154461
MFR #61463687670
Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687670

Sharpening Stone - Silicon Carbide Material, 14-3/4 in Long
Mi Item #04154461
MFR #61463687670

Mfr description
61463687670 14-3/4 OVERALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.98/each

Specifications

Dimensions

  • Overall Length  
    14-3/4 in
  • Overall Thickness  
    0.7500 in
  • Overall Width  
    1.2500 in

Details

  • Color
    Black
  • Grade
    Medium
  • Manufacturer Package Quantity
    5
  • Package Quantity
    10
  • Stone Material
    Silicon Carbide
  • UPC_NO
    61463687670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)