Motion
61463687750

NORTON ABRASIVES
61463687750

Sharpening Stone - Silicon Carbide Material, 14 in Long
Mi Item #04154463
MFR #61463687750
Price$53.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687750

Sharpening Stone - Silicon Carbide Material, 14 in Long
Mi Item #04154463
MFR #61463687750

Mfr description
61463687750 14 OVERALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.23/each

Specifications

Dimensions

  • Overall Length  
    14 in

Details

  • Grade
    Coarse
  • Manufacturer Package Quantity
    1
  • Package Quantity
    10
  • Stone Material
    Silicon Carbide
  • UPC_NO
    61463687750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)