Motion
61463691122

NORTON ABRASIVES
61463691122

Sharpening Stone - Aluminum Oxide Material, 3 in Long, 7/8 in Wide, 3/8 in Thick
Mi Item #04154465
MFR #61463691122
Price$15.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463691122

Sharpening Stone - Aluminum Oxide Material, 3 in Long, 7/8 in Wide, 3/8 in Thick
Mi Item #04154465
MFR #61463691122

Mfr description
61463691122 3 X 7/8 X 3/8 W/CASE
  • Aluminum oxide abrasive produce a strong, keen, long-lasting edge and are the choice for the best blend of cut rate and finish
  • Convenient and easily transported
  • Ideal for sharpen scissors, knives, axes, fishhooks, etc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.66/each

Specifications

Dimensions

  • Overall Length  
    3 in
  • Overall Thickness  
    3/8 in
  • Overall Width  
    7/8 in

Details

  • Grade
    Fine
  • Package Quantity
    50
  • Stone Material
    Aluminum Oxide
  • UPC_NO
    61463691122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)