Motion
61463624153

NORTON ABRASIVES
61463624153

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 3/4 in Wide, 1/4 in Thick
Mi Item #04154466
MFR #61463624153
Price$20.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624153

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 3/4 in Wide, 1/4 in Thick
Mi Item #04154466
MFR #61463624153

Mfr description
61463624153 4 X 3/4 X 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.43/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/4 in
  • Overall Width  
    3/4 in

Details

  • Grade
    Fine
  • Manufacturer Package Quantity
    1
  • Package Quantity
    25
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    61463624153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)