Overview
Mfr description
61463690703 JP14 CRYSTOLON POCKET STONE
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- ColorBlack
- GradeFine
- Package Quantity50
- UPC_NO61463690703
- Manufacturer Package Quantity50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data