Motion
61463624072

NORTON ABRASIVES
61463624072

Sharpening Stone - Silicon Carbide Material, 3 in Long, 1/2 in Wide
MI ITEM #04154468
MFR #61463624072
List Price$9.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624072

Sharpening Stone - Silicon Carbide Material, 3 in Long, 1/2 in Wide
MI ITEM #04154468
MFR #61463624072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.24/each for your price

Overview

Mfr description
61463624072 3" X 1/2" FINE CRYSTOLON

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Length
  • Stone Shape
    Half Round
  • Grade
    Fine
  • Package Quantity
    50
  • UPC_NO
    61463624072
  • Manufacturer Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text