Motion
07660787500

NORTON ABRASIVES
07660787500

Sharpening Stone - Diamond Material, 1 in Long, 4 in Wide, 3/16 in Thick
MI ITEM #04154469
MFR #07660787500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660787500

Sharpening Stone - Diamond Material, 1 in Long, 4 in Wide, 3/16 in Thick
MI ITEM #04154469
MFR #07660787500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07660787500 4 X 1 X 3/16

Specifications

  • Stone Material
    Diamond
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Rectangle
  • Grade
    Coarse
  • Package Quantity
    6
  • Manufacturer Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text