Motion
07660785316

NORTON ABRASIVES
07660785316

Sharpening Stone - Silicon Carbide Material, 3 in Long, 5/8 in Thick
Mi Item #04154474
MFR #07660785316
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660785316

Sharpening Stone - Silicon Carbide Material, 3 in Long, 5/8 in Thick
Mi Item #04154474
MFR #07660785316

Mfr description
07660785316 3 X 5/8 ROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Dimensions

  • Overall Length  
    3 in
  • Overall Thickness  
    5/8 in

Details

  • Grade
    Coarse, Fine
  • Package Quantity
    10
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Round
  • UPC_NO
    07660785316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)