Overview
Mfr description
07660787937 3 X 7/8 X 3/8 W/CASE
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- GradeMedium
- Package Quantity5
- UPC_NO07660787937
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data