Specifications
Dimensions
- Overall Length3 in
- Overall Thickness3/8 in
- Overall Width7/8 in
Details
- GradeMedium
- Manufacturer Package Quantity5
- Package Quantity5
- Stone ShapeRectangle
- UPC_NO07660787600
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)