Overview
Mfr description
07660787630 3 X 1 1/2 X 1/2 W/CASE
Specifications
- Stone MaterialAluminum Oxide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- GradeCoarse, Fine
- Package Quantity5
- UPC_NO07660787630
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data