Motion
07660787936

NORTON ABRASIVES
07660787936

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 2 in Wide, 3/4 in Thick
Mi Item #04154482
MFR #07660787936
Price$54.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660787936

Sharpening Stone - Aluminum Oxide Material, 8 in Long, 2 in Wide, 3/4 in Thick
Mi Item #04154482
MFR #07660787936

Mfr description
07660787936 8 X 2 X 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.54/each

Specifications

Dimensions

  • Overall Length  
    8 in
  • Overall Thickness  
    3/4 in
  • Overall Width  
    2 in

Details

  • Grade
    Coarse, Fine
  • Package Quantity
    10
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Rectangle
  • UPC_NO
    07660787936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)