Motion
07660787939

NORTON ABRASIVES
07660787939

Sharpening Stone - Silicon Carbide Material, 7-1/2 in Long
Mi Item #04154483
MFR #07660787939
Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660787939

Sharpening Stone - Silicon Carbide Material, 7-1/2 in Long
Mi Item #04154483
MFR #07660787939

Mfr description
07660787939 7-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.16/each

Specifications

Dimensions

  • Overall Length  
    7-1/2 in
  • Overall Thickness  
    0.6250 in
  • Overall Width  
    1.5000 in

Details

  • Color
    Black
  • Grade
    Fine
  • Manufacturer Package Quantity
    5
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Knife
  • UPC_NO
    07660787939
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)