Overview
Mfr description
07660787730 10 X 1-1/4 X 3/4
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Stone ShapeRectangle
- GradeCoarse
- Package Quantity10
- UPC_NO07660787730
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data