Motion
61463653292

NORTON ABRASIVES
61463653292

Honing Stone - Coarse Grade, 6 Grit, 4 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #04154488
MFR #61463653292
List Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463653292

Honing Stone - Coarse Grade, 6 Grit, 4 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #04154488
MFR #61463653292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.47/each for your price

Overview

Mfr description
61463653292 4 X 2 X 2

Specifications

  • Stone Material
    Silicon Carbide
  • Grit Number
    6
  • Grade
    Coarse
  • Overall Length
    4 in
  • Overall Width
    2 in
  • Overall Thickness
    2 in
  • Stone Shape
    Rectangle
  • Package Quantity
    6
  • Manufacturer Package Quantity
    6
  • UPC_NO
    61463653292

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought