Motion
61463687830

NORTON ABRASIVES
61463687830

Honing Stone - Coarse Grade, 24 Grit, 8 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #04154492
MFR #61463687830
List Price$46.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687830

Honing Stone - Coarse Grade, 24 Grit, 8 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
MI ITEM #04154492
MFR #61463687830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.74/each for your price

Overview

Mfr description
61463687830 8 X 2 X 2

Specifications

  • Stone Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Overall Length
    8 in
  • Overall Width
    2 in
  • Overall Thickness
    2 in
  • Stone Shape
    Rectangle
  • Package Quantity
    5
  • Manufacturer Package Quantity
    1
  • UPC_NO
    61463687830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text