Motion
61463687845

NORTON ABRASIVES
61463687845

Honing Stone - Coarse Grade, 20 Grit, 8 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
Mi Item #04154494
MFR #61463687845
Price$48.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687845

Honing Stone - Coarse Grade, 20 Grit, 8 in Length, 2 in Width, 2 in Thickness, Silicon Carbide Material
Mi Item #04154494
MFR #61463687845

Mfr description
61463687845 8 X 2 X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.00/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Thickness
    2 in
  • Overall Width
    2 in

Details

  • Grade
    Coarse
  • Grit Number
    20
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Fluted Rectangle
  • UPC_NO
    61463687845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)