Motion
61463687800

NORTON ABRASIVES
61463687800

Honing Stone - Coarse Grade, 20 Grit, 6 in Length, 3 in Width, 1 in Thickness, Silicon Carbide Material
Mi Item #04154496
MFR #61463687800
Price$60.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687800

Honing Stone - Coarse Grade, 20 Grit, 6 in Length, 3 in Width, 1 in Thickness, Silicon Carbide Material
Mi Item #04154496
MFR #61463687800

Mfr description
61463687800 6 X 3 X 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.65/each

Specifications

Dimensions

  • Overall Length
    6 in
  • Overall Thickness
    1 in
  • Overall Width
    3 in

Details

  • Grade
    Coarse
  • Grit Number
    20
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Fluted Rectangle with Handle
  • UPC_NO
    61463687800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)