Motion
61463687795

NORTON ABRASIVES
61463687795

Honing Stone - Coarse Grade, 20 Grit, 8 in Length, 3-1/2 in Width, 1-1/2 in Thickness, Silicon Carbide Material
Mi Item #04154497
MFR #61463687795
Price$86.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463687795

Honing Stone - Coarse Grade, 20 Grit, 8 in Length, 3-1/2 in Width, 1-1/2 in Thickness, Silicon Carbide Material
Mi Item #04154497
MFR #61463687795

Mfr description
61463687795 8 X 3-1/2 X 1-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.61/each

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Thickness
    1-1/2 in
  • Overall Width
    3-1/2 in

Details

  • Grade
    Coarse
  • Grit Number
    20
  • Manufacturer Package Quantity
    1
  • Package Quantity
    5
  • Stone Material
    Silicon Carbide
  • Stone Shape
    Fluted Rectangle with Handle
  • UPC_NO
    61463687795
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)