Motion
61463610608

NORTON ABRASIVES
61463610608

Dressing Stick -
MI ITEM #04154540
MFR #61463610608
Price$41.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463610608

Dressing Stick -
MI ITEM #04154540
MFR #61463610608

Mfr description
61463610608 1/2 X 1/2 X 6 57A120-B2RR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.92/each

Specifications

Dimensions

  • Height
    1/2 in
  • Length
    6 in
  • Width
    1/2 in

Details

  • Bond Type
    Rubber
  • Face Shape
    Square
  • Grade
    Fine
  • Grit Number
    120
  • Material
    Aluminum Oxide
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)