1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463610609
Dressing Stick -
MI ITEM #
04154541
MFR #
61463610609
Price
$54.54
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Dressing Sticks
NORTON ABRASIVES 61463610609
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463610609
Dressing Stick -
MI ITEM #
04154541
MFR #
61463610609
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$54.54
/each
Qty
Add to Cart
Specifications
Dimensions
Height
1/2 in
Length
6 in
Width
1 in
Details
Bond Type
Rubber
Face Shape
Rectangular
Grade
Fine
Grit Number
120
Material
Aluminum Oxide
Package Quantity
5
Overview
Mfr description
61463610609 1/2 X 1 X 6 57A120-B2RR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought