1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
61463610314
Dressing Stick -
MI ITEM #
04154543
MFR #
61463610314
List Price
$85.14
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Dressing Tools
Dressing Sticks
NORTON ABRASIVES 61463610314
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
61463610314
Dressing Stick -
MI ITEM #
04154543
MFR #
61463610314
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$85.14
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
61463610314 37C24-SB
Specifications
Material
Silicon Carbide
Face Shape
Rectangular
Width
1 in
Height
1/2 in
Length
10 in
Grit Number
24
Grade
Coarse
Bond Type
Resinoid
Package Quantity
10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought