Motion
61463691143

NORTON ABRASIVES
61463691143

Lapping Compound -
Mi Item #04154549
MFR #61463691143
Price$56.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463691143

Lapping Compound -
Mi Item #04154549
MFR #61463691143

Mfr description
61463691143 5 GRAM SYRINGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.27/each

Specifications

Details

  • Color
    Orange
  • Compound Grade
    Super Fine
  • Container Capacity
    5 g
  • Lapping Compound Type
    Diamond Paste
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)