Motion
61463691148

NORTON ABRASIVES
61463691148

Lapping Compound -
Mi Item #04154550
MFR #61463691148
Price$61.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463691148

Lapping Compound -
Mi Item #04154550
MFR #61463691148

Mfr description
61463691148 5 GRAM SYRINGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.10/each

Specifications

Details

  • Color
    Green
  • Compound Grade
    Super Fine
  • Container Capacity
    5 g
  • Lapping Compound Type
    Diamond Paste
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)