Motion
66253319967

NORTON ABRASIVES
66253319967

Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 14 in
MI ITEM #04154584
MFR #66253319967
List Price$921.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319967

Bench or Pedestal Grinding Wheel - Grade: Coarse, Grit Number: 24, Wheel Diameter: 14 in
MI ITEM #04154584
MFR #66253319967

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$921.32/each for your price

Overview

Mfr description
66253319967 14 X 2 X 1-1/2 37C24-RVK

Specifications

  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Bond Type
    Vitrified
  • Wheel Hardness
    R
  • Max Rpm
    1800 rpm
  • Package Quantity
    1
  • UPC_NO
    66253319967
  • Includes
    1-1/4" Arbor Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text