Motion
61463622447

NORTON ABRASIVES
61463622447

Mounted Point - Vitrified, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #04154585
MFR #61463622447
List Price$45.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463622447

Mounted Point - Vitrified, 30 Grit, 1/4 in Shank Dia, Aluminum Oxide
MI ITEM #04154585
MFR #61463622447

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.65/each for your price

Overview

Mfr description
61463622447 32A30-UVBEM

Specifications

  • Bond Type
    Vitrified
  • Grit Number
    30
  • Shank Diameter
    1/4 in
  • Material
    Aluminum Oxide
  • Max Rpm
    25420 rpm
  • Point Shape Code
    A11
  • Package Quantity
    5
  • UPC_NO
    61463622447

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text